Motion
DF03
Flange-mount Housing - 4-Bolt Flange, Housing: Split, 7.2500 in Overall Length, Cast Iron Material
Mi Item #06803437
MFR #DF03
Price$1,983.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-mount Housing - 4-Bolt Flange, Housing: Split, 7.2500 in Overall Length, Cast Iron Material
Mi Item #06803437
MFR #DF03

Mfr description
DF03 HOUSING SQUARE FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,983.87/each

Specifications

Dimensions

  • Overall Length Diameter
    7.2500 in

Details

  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)