Motion
01BC403EXAT
Split Roller Bearing Cartridge - 01 Series, 4-3/16 in Bore, 9.1252 in OD, 5.5906 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06803439
MFR #01BC403EXAT
Price$8,055.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 4-3/16 in Bore, 9.1252 in OD, 5.5906 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06803439
MFR #01BC403EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,055.51/each

Specifications

Dimensions

  • Bore Diameter  
    4-3/16 in
  • Inner Ring Width  
    3.3425 in
  • Outer Ring Width
    46.9 mm
  • Weight
    45.76 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Expansion Bearing (Floating)
  • Max Rpm
    1970 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    306 kN
  • Radial Static Load Capacity
    407 kN
  • Replacement Complete Pillow Block
    01BCP403EX
  • Replacement Split Bearing Only
    01B403EX
  • Series
    01
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly

Overview

Mfr description
01BC403EXAT CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text