Motion
01EB100MGR
Roller Insert Bearing - Cylindrical Roller Bearing, 100 mm Bore Dia., 8.0000 in OD, 3.3438 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803447
MFR #01EB100MGR
Your Price$3,866.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 100 mm Bore Dia., 8.0000 in OD, 3.3438 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803447
MFR #01EB100MGR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,866.11/each(List $4,639.33)

Overview

Mfr description
01EB100MGR MD BRG FIXED

Specifications

  • Type Of Bearing
    Cylindrical Roller
  • Outside Diameter
  • Outer Ring Width
  • Overall Width
    3.3438 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Series
    01
  • UPC_NO
    7316576851728
  • Max Rpm
    2340 rpm
  • Weight
    14.08 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text