1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COOPER BEARINGS (SKF)
01EB100MEX
100 mm Bore Dia., 6.8750 in OD, 81 mm Overall Width
MI ITEM #
06803448
MFR #
01EB100MEX
Your Price
$3,866.11
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
COOPER BEARINGS (SKF) 01EB100MEX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOPER BEARINGS (SKF)
01EB100MEX
100 mm Bore Dia., 6.8750 in OD, 81 mm Overall Width
MI ITEM #
06803448
MFR #
01EB100MEX
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,866.11
/each
(List
$4,639.33
)
Qty
Add to Cart
Overview
Mfr description
01EB100MEX MD BRG EXPANSION
Specifications
Outside Diameter
6.8750 in
Overall Width
81 mm
Bore Type
Straight
Bore Diameter
100 mm
Product Type
Roller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data