Specifications
Dimensions
- Base To Bore Centerline162 mm
- Bore Diameter125 mm
- Weight160.53 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Locking DeviceClamp Collar
- Locking TypeClamp Collar
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- UPC_NO7316577864611