Overview
Mfr description
DF02 HOUSING SQUARE FLANGE
Specifications
- Mounting Type4-Bolt Flange
- Housing ConstructionSplit
- Overall Length Diameter6.5000 in
- Housing MaterialCast Iron
- Product TypeFlange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data