Specifications
Dimensions
- Base To Bore Centerline3.7500 in
- Bore Diameter2-15/16 in
- Weight58.72 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialDuctile Iron
- Locking DeviceClamp Collar
- Locking TypeClamp Collar
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- UPC_NO7316579395403
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)