Motion
DF04
Flange-mount Housing - 4-Bolt Flange, Housing: Split, 3.7500 in Overall Length, Cast Iron Material
Mi Item #06803492
MFR #DF04
Price$1,929.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-mount Housing - 4-Bolt Flange, Housing: Split, 3.7500 in Overall Length, Cast Iron Material
Mi Item #06803492
MFR #DF04

Mfr description
DF04 HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,929.35/each

Specifications

Dimensions

  • Bolt Center To Center Length
    6.7500 in
  • Bolt Circle Diameter
    3.0000 in
  • Compatible Bore Diameter
    2.6875 in, 2.7500 in, 2.9375 in, 3.0000 in, 3.4375 in
  • Overall Depth
    4-5/8 in
  • Overall Length Diameter
    3.7500 in
  • Weight
    16.94 lbs

Details

  • Compatible Bearing Series Part Num
    01, 01E, 02
  • Compatible Bearing Type
    Split Cylindrical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    DF
  • UPC_NO
    7316576842061

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)