Motion
205651

ANSELL
205651

HyFlex® General Purpose Work Glove - S or Size 7 Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
Mi Item #06803501
MFR #205651
Price$3.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205651

HyFlex® General Purpose Work Glove - S or Size 7 Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
Mi Item #06803501
MFR #205651

Mfr description
205651 HYFLEX 11600 BLACK SIZE 7,0
  • Polyurethane palm-coating offers maximum tactile sensitivity in the finger area for exceptional feel
  • Excellent fit and performance to maintain high productivity
  • Ultra-cool stretch nylon liner provides barehand dexterity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.67/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    7.87 to 10.2300 in, 200 to 260.00 mm
  • Men'S Size
    7
  • Size
    7
  • Women's Size
    7

Details

  • Additional Details
    Polyurethane coating, Nylon liner, Palm-dipped, Knit Wrist, Lightweight, Reach Compliant
  • Ansi Isea Abrasion Resistance Level
    A2
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Machinery and Equipment, Metal fabrication
  • Back Material
    Synthetic
  • Coated Design
    Palm Dipped
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Black
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Light and sensitive white-colored industrial gloves, offering personal protection for delicate handling
  • Description Keyword
    Nylon Lined
  • Duty Type
    Light Duty
  • EN388
    3121 A
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Industry Use
    Automotive, Machinery and Equipment, Metal fabrication
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    11-600
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    Hyflex
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    HyFlex 11-600
  • Standards Met
    ANSI/ISEA Cut Resistance Level 0, EN388 3131
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    20076490007533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)