Motion
ATL220M
Triple Labyrinth, Aluminium Material
MI ITEM #06803628
MFR #ATL220M
Your Price$3,143.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Labyrinth, Aluminium Material
MI ITEM #06803628
MFR #ATL220M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,143.58/each(List $3,615.12)

Overview

Mfr description
ATL220M

Specifications

  • Seal Type
    Triple Labyrinth
  • Seal Material
    Aluminium
  • Material
    Aluminium
  • Weight
    3.307 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text