Motion
F02
Flange-mount Housing - 4-Bolt Flange, Housing: Split, 8.5000 in Overall Length, Ductile Iron Material
MI ITEM #06803654
MFR #F02
Price$1,429.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-mount Housing - 4-Bolt Flange, Housing: Split, 8.5000 in Overall Length, Ductile Iron Material
MI ITEM #06803654
MFR #F02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,429.35/each

Specifications

Dimensions

  • Overall Length Diameter
    8.5000 in

Details

  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings

Overview

Mfr description
F02

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text