Motion
F31
Flange-Mount Housing - 4-Bolt Round, Housing: Split, 21.0000 in Overall Length, Ductile Iron Material
MI ITEM #06803666
MFR #F31
List Price$9,565.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - 4-Bolt Round, Housing: Split, 21.0000 in Overall Length, Ductile Iron Material
MI ITEM #06803666
MFR #F31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,565.89/each for your price

Overview

Mfr description
F31

Specifications

  • Mounting Type
    4-Bolt Flange
  • Housing Construction
    Split
  • Overall Length Diameter
    21.0000 in
  • Housing Material
    Ductile Iron
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text