Specifications
Dimensions
- Overall Length Diameter28.0000 in
Details
- Housing ConstructionSplit
- Housing MaterialDuctile Iron
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Housings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)