Motion
F37
Flange-mount Housing - 4-Bolt Flange, Housing: Split, 30.0000 in Overall Length, Ductile Iron Material
Mi Item #06803672
MFR #F37
Price$44,025.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-mount Housing - 4-Bolt Flange, Housing: Split, 30.0000 in Overall Length, Ductile Iron Material
Mi Item #06803672
MFR #F37

Mfr description
F37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44,025.19/each

Specifications

Dimensions

  • Compatible Bore Diameter
    11.0000 in
  • Overall Length
    30.0000 in
  • Overall Length Diameter
    30.0000 in

Details

  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)