Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 120 mm Bore Dia., 8.7500 in OD, 3.5313 in Overall Width, Non-Expansion Bearing (Fixed)
Mi Item #06803729
MFR #01B120MGR

Mfr description
01B120MGR SPLIT ROLLER BEARING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Inner Ring Width  
    89.70 mm
  • Outer Ring Width  
    54 mm
  • Outside Diameter  
    8.7500 in
  • Overall Width
    3.5313 in
  • Weight
    27.26 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Max Rpm
    1740 rpm
  • Operating Temperature Range
    -20 to +100 °C
  • Product Type
    Roller Insert Bearings
  • Series
    01
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    7316576849596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)