Motion
01B140MGR
Roller Insert Bearing - Cylindrical Roller Bearing, 140 mm Bore Dia., 9.5000 in OD, 3.8750 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803735
MFR #01B140MGR
List Price$8,043.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 140 mm Bore Dia., 9.5000 in OD, 3.8750 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803735
MFR #01B140MGR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,043.77/each for your price

Overview

Mfr description
01B140MGR

Specifications

  • Type Of Bearing
    Cylindrical Roller
  • Outside Diameter
  • Outer Ring Width
  • Overall Width
    3.8750 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Bore Type
    Straight
  • Operating Temperature Range
    -20 to +100 °C
  • Finish Coating
    Uncoated
  • Series
    01
  • UPC_NO
    7316576849701
  • Max Rpm
    1570 rpm
  • Weight
    32.23 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text