1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COOPER BEARINGS (SKF)
01EB60MGR
60 mm Bore Dia., 4.5000 in OD, 55.70 mm Overall Width
MI ITEM #
06803754
MFR #
01EB60MGR
List Price
$1,826.99
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
COOPER BEARINGS (SKF) 01EB60MGR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOPER BEARINGS (SKF)
01EB60MGR
60 mm Bore Dia., 4.5000 in OD, 55.70 mm Overall Width
MI ITEM #
06803754
MFR #
01EB60MGR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,826.99
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
01EB60MGR
Specifications
Outside Diameter
4.5000 in
Overall Width
55.70 mm
Bore Type
Straight
Bore Diameter
60 mm
Product Type
Roller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data