Motion
01EB80MEX
80 mm Bore Dia., 6.0000 in OD, 2.7813 in Overall Width
Mi Item #06803762
MFR #01EB80MEX
Price$2,394.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 mm Bore Dia., 6.0000 in OD, 2.7813 in Overall Width
Mi Item #06803762
MFR #01EB80MEX

Mfr description
01EB80MEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,394.77/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    6.0000 in
  • Overall Width
    2.7813 in

Details

  • Bore Type
    Straight
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)