1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COOPER BEARINGS (SKF)
02C30EX
EX type cartridges accommodate non-locating (EX type) SKF Cooper split cylindrical roller bearings. They provide a swivel seating between the bearing and the outer housing (which may be of plummer block, flanged or other type) to allow for static misalignment between the shaft and outer housing. Cartridges also house seals. The swivel seating allows these seals to be maintained in accurate concentricity to the shaft for reliable sealing.
MI ITEM #
06803770
MFR #
02C30EX
Your Price
$3,484.81
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Cartridge Units
COOPER BEARINGS (SKF) 02C30EX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOPER BEARINGS (SKF)
02C30EX
EX type cartridges accommodate non-locating (EX type) SKF Cooper split cylindrical roller bearings. They provide a swivel seating between the bearing and the outer housing (which may be of plummer block, flanged or other type) to allow for static misalignment between the shaft and outer housing. Cartridges also house seals. The swivel seating allows these seals to be maintained in accurate concentricity to the shaft for reliable sealing.
MI ITEM #
06803770
MFR #
02C30EX
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,484.81
/each
(List
$4,007.53
)
Qty
Add to Cart
Overview
Mfr description
02C30EX
Specifications
Expansion Type
Expansion
Bore Type
Cylindrical
Housing Type
Cartridge
Overall Width
7.4016 in
Weight
67.24 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data