Motion
02B100MEX
Roller Insert Bearing - Cylindrical Roller Bearing, 100 mm Bore Dia., 7.6250 in OD, 3.6250 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06803779
MFR #02B100MEX
Price$5,929.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 100 mm Bore Dia., 7.6250 in OD, 3.6250 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06803779
MFR #02B100MEX

Mfr description
02B100MEX BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,929.53/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Inner Ring Width  
    92.10 mm
  • Outer Ring Width  
    51.60 mm
  • Outside Diameter  
    7.6250 in
  • Overall Width
    3.6250 in
  • Weight
    20.83 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Max Rpm
    2130 rpm
  • Operating Temperature Range
    -20 to +100 °C
  • Product Type
    Roller Insert Bearings
  • Series
    02
  • Type Of Bearing
    Cylindrical Roller
  • UPC_NO
    7316576855276

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)