Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
110 mm Bore Dia.
Mi Item #06803782
MFR #02B110MGR

Mfr description
02B110MGR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    110 mm

Details

  • Bore Type
    Straight
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)