Motion
SAFC516
Pillow Block Housing - Split Construction
Mi Item #06803842
MFR #SAFC516
Price$866.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Split Construction
Mi Item #06803842
MFR #SAFC516

Mfr description
SAFC516
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$866.38/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in
  • Bolt Center To Center Length
    10.3750 to 11.6250 in
  • Compatible Bore Diameter
    2.9375 in
  • Overall Length  
    13.5000 in

Details

  • Housing Construction
    Split
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)