Motion
01EBC204GRAT
Split Roller Bearing Cartridge - 01 Series, 2-1/4 in Bore, 5.3126 in OD, 4.0945 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803845
MFR #01EBC204GRAT
Price$2,564.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 2-1/4 in Bore, 5.3126 in OD, 4.0945 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803845
MFR #01EBC204GRAT

Mfr description
01EBC204GRAT CARTRIDGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,564.22/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Inner Ring Width  
    2.1929 in
  • Outer Ring Width
    27 mm
  • Weight
    12.59 lbs

Details

  • Bearing Cage Material
    Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    3940 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    135 kN
  • Radial Static Load Capacity
    157 kN
  • Replacement Complete Pillow Block
    01EBCP204GR
  • Replacement Split Bearing Only
    01B204GR
  • Series
    01
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)