Motion
01EBC212EXAT
Split Roller Bearing Cartridge - 01 Series, 2-3/4 in Bore, 6.1874 in OD, 4.4882 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06803865
MFR #01EBC212EXAT
List Price$3,530.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 2-3/4 in Bore, 6.1874 in OD, 4.4882 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06803865
MFR #01EBC212EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,530.61/each for your price

Overview

Mfr description
01EBC212EXAT

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Expansion Bearing (Floating)
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    166 kN
  • Radial Static Load Capacity
    197 kN
  • Max Rpm
    3310 rpm
  • Outer Ring Width
    31.8 mm
  • Series
    01
  • Replacement Split Bearing Only
    01B212EX
  • Replacement Complete Pillow Block
    01EBCP212EX
  • Bearing Cage Material
    Steel
  • Weight
    18.44 lbs
  • Product Type
    Split Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text