Motion
01BC108GRAT
Split Roller Bearing Cartridge - 01 Series, 1-1/2 in Bore, 3.937 in OD, 3.3858 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06803872
MFR #01BC108GRAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 1-1/2 in Bore, 3.937 in OD, 3.3858 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06803872
MFR #01BC108GRAT

Mfr description
01BC108GRAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width  
    1.9724 in
  • Outer Ring Width
    23.8 mm
  • Weight
    6.25 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Non-Expansion
  • Max Rpm
    5400 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    67 kN
  • Radial Static Load Capacity
    67 kN
  • Replacement Complete Pillow Block
    01BCP108GR
  • Replacement Split Bearing Only
    01B108GR
  • Series
    01
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)