Motion
01EBC215EXAT
Split Roller Bearing Cartridge - 01 Series, 2-15/16 in Bore, 6.1874 in OD, 4.4882 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06803873
MFR #01EBC215EXAT
Price$2,802.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 2-15/16 in Bore, 6.1874 in OD, 4.4882 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06803873
MFR #01EBC215EXAT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,802.74/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Inner Ring Width  
    2.4095 in
  • Outer Ring Width
    31.8 mm
  • Weight
    17.71 lbs

Details

  • Bearing Cage Material
    Steel
  • Expansion Type
    Expansion Bearing (Floating)
  • Max Rpm
    3310 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    166 kN
  • Radial Static Load Capacity
    197 kN
  • Replacement Complete Pillow Block
    01EBCP215EX
  • Replacement Split Bearing Only
    01B215EX
  • Series
    01
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly

Overview

Mfr description
01EBC215EXAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text