Motion
02BC408EXAT
Split Roller Bearing Cartridge - 02 Series, 4-1/2 in Bore, 10-1/2 in OD, 6.378 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06803908
MFR #02BC408EXAT
List Price$10,128.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 02 Series, 4-1/2 in Bore, 10-1/2 in OD, 6.378 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06803908
MFR #02BC408EXAT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10,128.74/each for your price

Overview

Mfr description
02BC408EXAT

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Expansion Bearing (Floating)
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    454 kN
  • Radial Static Load Capacity
    583 kN
  • Max Rpm
    1820 rpm
  • Outer Ring Width
    57.2 mm
  • Series
    02
  • Replacement Split Bearing Only
    02B408EX
  • Replacement Complete Pillow Block
    02BCP408EX
  • Bearing Cage Material
    Aluminum
  • Weight
    71.65 lbs
  • Product Type
    Split Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text