Motion
01EBC315GRAT
Split Roller Bearing Cartridge - 01 Series, 3-15/16 in Bore, 8 in OD, 5.2756 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06803933
MFR #01EBC315GRAT
Price$5,114.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 3-15/16 in Bore, 8 in OD, 5.2756 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06803933
MFR #01EBC315GRAT

Mfr description
01EBC315GRAT CARTRIDGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,114.99/each

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in
  • Inner Ring Width  
    3.189 in
  • Outer Ring Width
    45.3 mm
  • Weight
    31.31 lbs

Details

  • Bearing Cage Material
    Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    2340 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    320 kN
  • Radial Static Load Capacity
    421 kN
  • Replacement Complete Pillow Block
    01EBCP315GR
  • Replacement Split Bearing Only
    01B315GR
  • Series
    01
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)