Motion
01BC130MGRAT
Split Roller Bearing Cartridge - 01 Series, 130 mm Bore, 266.7 mm OD, 156 mm Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803937
MFR #01BC130MGRAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 130 mm Bore, 266.7 mm OD, 156 mm Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06803937
MFR #01BC130MGRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01BC130MGRAT

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    355 kN
  • Radial Static Load Capacity
    484 kN
  • Max Rpm
    1740 rpm
  • Outer Ring Width
    89.7 mm
  • Series
    01
  • Weight
    64.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text