Motion
01BC1400EXLAB
Split Roller Bearing Cartridge - 01 Series, 14 in Bore, 21-1/2 in OD, 10.2362 in Cartridge Width, Expansion Bearing (Floating)
Mi Item #06803956
MFR #01BC1400EXLAB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 14 in Bore, 21-1/2 in OD, 10.2362 in Cartridge Width, Expansion Bearing (Floating)
Mi Item #06803956
MFR #01BC1400EXLAB

Mfr description
01BC1400EXLAB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    14.0000 in
  • Inner Ring Width  
    5.3543 in
  • Outer Ring Width
    74.6 mm
  • Weight
    429.00 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Expansion
  • Max Rpm
    540 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    935 kN
  • Radial Static Load Capacity
    1774 kN
  • Replacement Complete Pillow Block
    01BCP1400EX
  • Replacement Split Bearing Only
    01B1400EX
  • Series
    01
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)