Motion
01BC140MEXAT
Split Roller Bearing Cartridge - 01 Series, 140 mm Bore, 279.4 mm OD, 168 mm Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06803968
MFR #01BC140MEXAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 140 mm Bore, 279.4 mm OD, 168 mm Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06803968
MFR #01BC140MEXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01BC140MEXAT

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Expansion
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    394 kN
  • Radial Static Load Capacity
    542 kN
  • Max Rpm
    1570 rpm
  • Outer Ring Width
    55.6 mm
  • Series
    01
  • Weight
    72.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text