Overview
Mfr description
01BC1500GRLAB
Specifications
- Split Bearing TypeSplit Roller Bearing Cartridge Assembly
- Bore Diameter
- Expansion TypeNon-Expansion
- Inner Ring Width
- Operating Temperature Range-70 to +100 °C
- Radial Dynamic Load Capacity1005 kN
- Radial Static Load Capacity1925 kN
- Max Rpm500 rpm
- Outer Ring Width76.2 mm
- Series01
- Replacement Split Bearing Only01B1500GR
- Replacement Complete Pillow Block01BCP1500GR
- Bearing Cage MaterialAluminum
- Weight466.40 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data