Specifications
Dimensions
- Bore Diameter12 in
- Inner Ring Width9.6063 in
- Outer Ring Width139.7 mm
- Weight1036.64 lbs
Details
- Bearing Cage MaterialAluminum
- Expansion TypeExpansion Bearing (Floating)
- Max Rpm560 rpm
- Operating Temperature Range-70 to +100 °C
- Product TypeSplit Roller Bearing Cartridges
- Radial Dynamic Load Capacity2156 kN
- Radial Static Load Capacity3312 kN
- Replacement Complete Pillow Block03BCP1200EX
- Replacement Split Bearing Only03B1200EX
- Series03
- Split Bearing TypeSplit Roller Bearing Cartridge Assembly