Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 03 Series, 12 in Bore, 25.252 in OD, 13.622 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06804008
MFR #03BC1200GRAT

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03BC1200GRAT CARTRIDGE

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    2156 kN
  • Radial Static Load Capacity
    3312 kN
  • Max Rpm
    560 rpm
  • Outer Ring Width
    139.7 mm
  • Series
    03
  • Replacement Split Bearing Only
    03B1200GR
  • Replacement Complete Pillow Block
    03BCP1200GR
  • Bearing Cage Material
    Aluminum
  • Weight
    999.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text