Motion
02BC500EXAT
Split Roller Bearing Cartridge - 02 Series, 5 in Bore, 11.6252 in OD, 7.2441 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06804072
MFR #02BC500EXAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 02 Series, 5 in Bore, 11.6252 in OD, 7.2441 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06804072
MFR #02BC500EXAT

Mfr description
02BC500EXAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Inner Ring Width  
    4-1/2 in
  • Outer Ring Width
    63.5 mm
  • Weight
    98.69 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Expansion
  • Max Rpm
    1600 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    547 kN
  • Radial Static Load Capacity
    713 kN
  • Replacement Complete Pillow Block
    02BCP500EX
  • Replacement Split Bearing Only
    02B500EX
  • Series
    02
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)