Motion
01EBCDF115EXAT

COOPER BEARINGS (SKF)
01EBCDF115EXAT

Four-Bolt Square Roller Bearing Unit - Split Cylindrical Roller Brg., 1-15/16 in Bore , 4-Bolt Flange Mount, Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing, Medium Duty
MI ITEM #06804087
MFR #01EBCDF115EXAT
List Price$4,273.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
01EBCDF115EXAT

Four-Bolt Square Roller Bearing Unit - Split Cylindrical Roller Brg., 1-15/16 in Bore , 4-Bolt Flange Mount, Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing, Medium Duty
MI ITEM #06804087
MFR #01EBCDF115EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,273.34/each for your price

Overview

Mfr description
01EBCDF115EXAT FLG BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Clamp Collar
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Medium Duty
  • Housing Construction
    Split
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Split Cylindrical Roller
  • Bore Type
    Straight
  • Seal Type
    Labyrinth
  • Overall Height
  • Overall Depth
    4 in
  • Radial Dynamic Load Capacity
    21360 lbf
  • Operating Temperature Range
    -4 to +212 °F
  • Lubrication Type
    Lubrication Fitting
  • Series
    01E
  • UPC_NO
    7316579335157
  • Weight
    17.18 lbs
  • Max Rpm
    4630 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text