Motion
02BC507EXAT
Split Roller Bearing Cartridge - 02 Series, 5-7/16 in Bore, 12-3/4 in OD, 7.4016 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06804092
MFR #02BC507EXAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 02 Series, 5-7/16 in Bore, 12-3/4 in OD, 7.4016 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06804092
MFR #02BC507EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5-7/16 in
  • Inner Ring Width  
    4-5/8 in
  • Outer Ring Width
    66.7 mm
  • Weight
    214.19 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Expansion
  • Max Rpm
    1450 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    608 kN
  • Radial Static Load Capacity
    808 kN
  • Replacement Complete Pillow Block
    02BCP507EX
  • Replacement Split Bearing Only
    02B507EX
  • Series
    02
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly

Overview

Mfr description
02BC507EXAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text