Motion
01EBCDF200GRAT

COOPER BEARINGS (SKF)
01EBCDF200GRAT

Four-Bolt Square Roller Bearing Unit - 2 in Bore , Clamp Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Medium Duty
Mi Item #06804099
MFR #01EBCDF200GRAT
Price$3,561.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
01EBCDF200GRAT

Four-Bolt Square Roller Bearing Unit - 2 in Bore , Clamp Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Medium Duty
Mi Item #06804099
MFR #01EBCDF200GRAT

Mfr description
01EBCDF200GRAT FLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,561.11/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.6250 in
  • Bore Diameter  
    2 in
  • Overall Depth
    4 in
  • Overall Height  
    6.5000 in
  • Overall Length Diameter  
    6.5000 in
  • Weight
    17.07 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    4630 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    21360 lbf
  • Seal Type
    Labyrinth
  • Series
    01E
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316579390361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)