Specifications
Dimensions
- Bore Diameter5-15/16 in
- Inner Ring Width4.874 in
- Outer Ring Width68.3 mm
- Weight228.95 lbs
Details
- Bearing Cage MaterialAluminum
- Expansion TypeExpansion
- Max Rpm1320 rpm
- Operating Temperature Range-70 to +100 °C
- Radial Dynamic Load Capacity724 kN
- Radial Static Load Capacity1005 kN
- Replacement Complete Pillow Block02BCP515EX
- Replacement Split Bearing Only02B515EX
- Series02
- Split Bearing TypeSplit Roller Bearing Cartridge Assembly
Overview
Mfr description
02BC515EXAT