Motion
03BC400GRAT
Split Roller Bearing Cartridge - 03 Series, 400 mm Bore, 774.7 mm OD, 440 mm Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06804124
MFR #03BC400GRAT
Price$32,376.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 03 Series, 400 mm Bore, 774.7 mm OD, 440 mm Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06804124
MFR #03BC400GRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32,376.99/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Inner Ring Width  
    284 mm
  • Outer Ring Width
    166.7 mm
  • Weight
    157.39 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    420 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    3019 kN
  • Radial Static Load Capacity
    4800 kN
  • Replacement Complete Pillow Block
    03BCP400GR
  • Replacement Split Bearing Only
    03B400GR
  • Series
    03
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly

Overview

Mfr description
03BC400GRAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text