Motion
02BC515GRAT
Split Roller Bearing Cartridge - 02 Series, 5-15/16 in Bore, 13-1/4 in OD, 8.0315 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06804127
MFR #02BC515GRAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 02 Series, 5-15/16 in Bore, 13-1/4 in OD, 8.0315 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06804127
MFR #02BC515GRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02BC515GRAT

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    724 kN
  • Radial Static Load Capacity
    1005 kN
  • Max Rpm
    1320 rpm
  • Outer Ring Width
    68.3 mm
  • Series
    02
  • Replacement Split Bearing Only
    02B515GR
  • Replacement Complete Pillow Block
    02BCP515GR
  • Bearing Cage Material
    Aluminum
  • Weight
    146.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text