Motion
03BC407GRAT
Split Roller Bearing Cartridge - 03 Series, 4-7/16 in Bore, 12-3/4 in OD, 8.2677 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06804140
MFR #03BC407GRAT
Price$44,484.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 03 Series, 4-7/16 in Bore, 12-3/4 in OD, 8.2677 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06804140
MFR #03BC407GRAT

Mfr description
03BC407GRAT CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44,484.42/each

Specifications

Dimensions

  • Bore Diameter  
    4-7/16 in
  • Inner Ring Width  
    5.7874 in
  • Outer Ring Width
    87.3 mm
  • Weight
    165.4 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    1640 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    614 kN
  • Radial Static Load Capacity
    698 kN
  • Replacement Complete Pillow Block
    03BCP407GR
  • Replacement Split Bearing Only
    03B407GR
  • Series
    03
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)