Motion
03BC415EXAT
Split Roller Bearing Cartridge - 03 Series, 4-15/16 in Bore, 12-3/4 in OD, 8.4252 in Cartridge Width, Expansion Bearing (Floating)
Mi Item #06804150
MFR #03BC415EXAT
Price$38,033.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 03 Series, 4-15/16 in Bore, 12-3/4 in OD, 8.4252 in Cartridge Width, Expansion Bearing (Floating)
Mi Item #06804150
MFR #03BC415EXAT

Mfr description
03BC415EXAT CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,033.59/each

Specifications

Dimensions

  • Bore Diameter  
    4-15/16 in
  • Inner Ring Width  
    5.5118 in
  • Outer Ring Width
    73.1 mm
  • Weight
    186.78 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Expansion Bearing (Floating)
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    706 kN
  • Radial Static Load Capacity
    852 kN
  • Replacement Complete Pillow Block
    03BCP415EX
  • Replacement Split Bearing Only
    03B415EX
  • Series
    03
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)