Motion
03BC415GRAT
Split Roller Bearing Cartridge - 03 Series, 4-15/16 in Bore, 12-3/4 in OD, 8.4252 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06804154
MFR #03BC415GRAT
Your Price$38,478.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 03 Series, 4-15/16 in Bore, 12-3/4 in OD, 8.4252 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06804154
MFR #03BC415GRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38,478.40/each(List $47,541.99)

Overview

Mfr description
03BC415GRAT CARTRIDGE

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    706 kN
  • Radial Static Load Capacity
    852 kN
  • Max Rpm
    1500 rpm
  • Outer Ring Width
    84.2 mm
  • Series
    03
  • Replacement Split Bearing Only
    03B415GR
  • Replacement Complete Pillow Block
    03BCP415GR
  • Bearing Cage Material
    Aluminum
  • Weight
    186.78 lbs
  • Product Type
    Split Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text