Motion
02BC60MEXAT
Split Roller Bearing Cartridge - 02 Series, 60 mm Bore, 157.16 mm OD, 126 mm Cartridge Width, Expansion Bearing (Floating)
Mi Item #06804172
MFR #02BC60MEXAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 02 Series, 60 mm Bore, 157.16 mm OD, 126 mm Cartridge Width, Expansion Bearing (Floating)
Mi Item #06804172
MFR #02BC60MEXAT

Mfr description
02BC60MEXAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width  
    72.3 mm
  • Outer Ring Width
    38.9 mm
  • Weight
    20.39 lbs

Details

  • Expansion Type
    Expansion
  • Max Rpm
    3680 rpm
  • Radial Dynamic Load Capacity
    168 kN
  • Radial Static Load Capacity
    193 kN
  • Series
    02
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)