Motion
03BC508EXAT
Split Roller Bearing Cartridge - 03 Series, 5-1/2 in Bore, 14 in OD, 8.5039 in Cartridge Width, Expansion Bearing (Floating)
Mi Item #06804176
MFR #03BC508EXAT
Price$64,297.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 03 Series, 5-1/2 in Bore, 14 in OD, 8.5039 in Cartridge Width, Expansion Bearing (Floating)
Mi Item #06804176
MFR #03BC508EXAT

Mfr description
03BC508EXAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64,297.08/each

Specifications

Dimensions

  • Bore Diameter  
    5-1/2 in
  • Inner Ring Width  
    5.7874 in
  • Outer Ring Width
    79.4 mm
  • Weight
    180.31 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Expansion Bearing (Floating)
  • Max Rpm
    1340 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    886 kN
  • Radial Static Load Capacity
    1069 kN
  • Replacement Complete Pillow Block
    03BCP508EX
  • Replacement Split Bearing Only
    03B508EX
  • Series
    03
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)