Motion
03BC515EXAT
Split Roller Bearing Cartridge - 03 Series, 5-15/16 in Bore, 15-1/2 in OD, 9.1339 in Cartridge Width, Expansion Bearing (Floating)
Mi Item #06804182
MFR #03BC515EXAT
Price$54,344.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 03 Series, 5-15/16 in Bore, 15-1/2 in OD, 9.1339 in Cartridge Width, Expansion Bearing (Floating)
Mi Item #06804182
MFR #03BC515EXAT

Mfr description
03BC515EXAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54,344.24/each

Specifications

Dimensions

  • Bore Diameter  
    5-15/16 in
  • Inner Ring Width  
    6.2992 in
  • Outer Ring Width
    81 mm
  • Weight
    245.74 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Expansion Bearing (Floating)
  • Max Rpm
    1220 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    994 kN
  • Radial Static Load Capacity
    1213 kN
  • Replacement Complete Pillow Block
    03BCP515EX
  • Replacement Split Bearing Only
    03B515EX
  • Series
    03
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)