Specifications
Dimensions
- Bore Diameter4-15/16 in
- Inner Ring Width3.5310 in
- Outer Ring Width2.1260 in
- Weight65.76 lbs
Details
- Bearing Cage MaterialAluminum
- Expansion TypeNon-Expansion
- Max Rpm1740 rpm
- Radial Dynamic Load Capacity79800 lbf
- Radial Static Load Capacity1088000 lbf
- Replacement Complete Pillow Block01BCP415GR
- Replacement Split Bearing Only01B415GR
- Series01
- Split Bearing TypeSplit Roller Bearing Cartridge Assembly
Overview
Mfr description
01BC415GRAT