Motion
03BC608GRAT
Split Roller Bearing Cartridge - 03 Series, 6-1/2 in Bore, 16.626 in OD, 9.6063 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06804212
MFR #03BC608GRAT
List Price$94,252.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 03 Series, 6-1/2 in Bore, 16.626 in OD, 9.6063 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06804212
MFR #03BC608GRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94,252.62/each for your price

Overview

Mfr description
03BC608GRAT

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    1156 kN
  • Radial Static Load Capacity
    1564 kN
  • Max Rpm
    1110 rpm
  • Outer Ring Width
    103.2 mm
  • Series
    03
  • Replacement Split Bearing Only
    03B608GR
  • Replacement Complete Pillow Block
    03BCP608GR
  • Bearing Cage Material
    Aluminum
  • Weight
    330.88 lbs
  • Product Type
    Split Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text