Motion
03BC615GRAT
Split Roller Bearing Cartridge - 03 Series, 6-15/16 in Bore, 17 in OD, 10 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06804219
MFR #03BC615GRAT
Price$98,713.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 03 Series, 6-15/16 in Bore, 17 in OD, 10 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06804219
MFR #03BC615GRAT

Mfr description
03BC615GRAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98,713.13/each

Specifications

Dimensions

  • Bore Diameter  
    6-15/16 in
  • Inner Ring Width  
    7.0079 in
  • Outer Ring Width
    108.8 mm
  • Weight
    366.74 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    1030 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    1242 kN
  • Radial Static Load Capacity
    1704 kN
  • Replacement Complete Pillow Block
    03BCP615GR
  • Replacement Split Bearing Only
    03B615GR
  • Series
    03
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)